Mitutoyo Counter for Linear Scale (Counter Skala Linear)

Sebelum PPN:
Rp18.999.900
Spesifikasi
Display(Main display) 9-digit display including sign/(Sub-display) 8-digit display for operation/coordinates
Frequency (Hz)50/60
Minimum Reading (mm)(When connected-AT100 series) 0.05-0.0001/ (When connected-AT715) 0.01-0.001 (Can be changed by parameter)
Number of Axis2 axes
Option(Output) RS-232C
Power Supply Voltage (V) AC100-240

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
- Contributing to accurately capturing the amount of movement of various equipment
- This is a high-performance display unit that comes standard with functions exclusively for milling machines and lathes.
- Achieved smaller size and lighter weight.
- RS-232C function (optional) can be installed as an external interface.

Ulasan Produk

Tidak ada ulasan