FLUKE Pocket Size Thermography

Sebelum PPN:
Rp29.999.900
Spesifikasi
Accuracy± 2°C or ± 2%, whichever is greater
Dimensions (mm)89x127x25
Display(IR-Fusion) Blending
Display Size (inch)3.5
Display TypeTouch Screen
Dust/Water ProtectionIP54
Included AccessoriesSoft case, strap, USB cable
Measurable Range (cm)(Minimum) 50
Number of pixels120x90
Operating Temperature (°C)-10 to 50
Resolution (°C)≦0.06
Spartial Resolution (mrad)7.6
Storage Temperature (°C)-40 to 70
Temperature DisplayCenter point, maximum/minimum value
Temperature Measurement Range (°C)-20 to 400
Viewing Angle50°Hx38°V

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
- Resistant to dirt and water, useful even in harsh workplaces
- Best image quality in its class
- Easy to operate with touch screen

Ulasan Produk

Tidak ada ulasan