ProffTech DVD RW External USB 3.0 + Type HUB

Sebelum PPN:
Rp699.900
Spesifikasi
TypeSuper Slim. Usb 3.0 + Type C (Multi Function)
InterfaceUSB 3.0

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The DVD-RW drive and the USB cable are combined in one. You won't be annoyed by losing this little cable. USB 3.0 is backwards compatible with USB 2.0/1.0.
Great Performance
It features strong error-correcting ability, anti-shock and noise reduction technology, low power consumption, and powered by the USB port, no external AC adapter needed. No extra driver needed. Plug and play ,no complicated installation, easy to use.
Support Boot USB CD ROM
With this DVD burner, you can install system by yourself to get rid of the trouble turning to the professionals for help.
Unique Burning Technology
Adopted unique intelligent burning technology, you can burn your disc or interrupt recording at your ease. Pop-up button and disc tray design make it convenient to read or write discs.
Compact Design
The thickness is just 12.7mm, slim and portable, easy to carry.
Write Speed
DVD-R: 8X; DVD-RW: 4X; DVD+R8X; DVD+RW: 4X; DVD+DL (D9): 4X; DVD-DL: 4X; CD-R: 24X; CD-RW: 16X
Read Speed
DVD-R: 8X; DVD-RW: 6X; DVD+R8X; DVD+RW: 6X; CD-ROM: 24X; CD-RW: 16X; also can read DVD-RAM.
Universal Compatibility
Compatible with Windows 98 / ME / 2000 / XP / Vista / 7 / 8, Mac OS 8.6 or above system.

Package Includes:

1 x USB 3.0 External CD/DVD-RW Drive Burner
1 x User Manual

Ulasan Produk

Tidak ada ulasan