SONOFF Wi-Fi Smart Plug
#Grup produk P111511891
Spesifikasi
| Input Voltage (V) | 250 (50/60Hz, 13A) |
|---|---|
| Maximum Load (W) | 3250 |
| Dimensions (mm) | 58x58x42 |
| Wi-Fi | IEEE 802.11 b/g/n 2.4GHz |
| Casing Material | PC V0 |
| Color | White |
| Plug Type | Type G |
| Working Humidity (%RH) | 5~95, non-condensing |
| Working Temperature (°C) | -10~40 |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
Wi-Fi Smart Plug
A "safe and reliable" Wi-Fi Smart Plug with main functions such as remote control, power monitoring, and voice control. You are able to check the daily/monthly power consumption on the energy overview page in the eWeLink App. Home automation can be achieved by the configuration of smart scenes, timers, schedules, etc.
A "safe and reliable" Wi-Fi Smart Plug with main functions such as remote control, power monitoring, and voice control. You are able to check the daily/monthly power consumption on the energy overview page in the eWeLink App. Home automation can be achieved by the configuration of smart scenes, timers, schedules, etc.
Feature
- Remote Control - Timers/Schedule
- Voice Control
- Device Sharing
- Smart Scene
- Inching Mode
- Energy Overview
- Over-load Protection
Ulasan Produk
Tidak ada ulasan




















































































































































