tlight LED Tape Light Viewdi Plus With AC Adapter
#Grup produk P111483066
Sebelum PPN:
Rp9.999.900 - Rp11.999.900
Ketersediaan:
Periksa Metode Pembayaran dan Estimasi pengiriman
Spesifikasi
| Body Color | White |
|---|---|
| Cable Length (m) | 0.2 (input lead wire) |
| Height (mm) | 4.5 |
| Length (mm) | 5000 |
| Overall Length (mm) | 5200 |
| Power Consumption (W) | 36/100V |
| Power Input (V) | AC100/200 |
| Set Content | AC adapter, mounting clip x 15, end cap x 2 |
| Tube Material | Olefin elastomer |
| Type | With AC adapter |
| Voltage (V) | Input = AC100, Output = DC24 |
| Width (mm) | 13.6 |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Warning
- Use within the input voltage range.- Do not use in places affected by direct sunlight, salt damage, or corrosive gas.
- Do not get it wet.
- Keep the distance from the power supply to the end of the product within 10m.
Feature
It can be easily lit because it has an AC adapter.A slim and thin tape light.
It can support up to 5m in length.
It uses Nichia LEDs and is a product with high quality stability.
Manufactured in Japan.
Use
For indirect lighting, under-shelf lighting, line lighting, store lighting and hotel lightingUlasan Produk
Tidak ada ulasan




















































































































































