tlight LED Tape Light Viewdi Multi With DMX-controller
#Grup produk P111483020
Spesifikasi
| Brightness (Lm) | 1062 (per 1m / reference value) |
|---|---|
| Cable Length (m) | 5 |
| Color Temperature (K) | 2700 |
| Gap Intervals P (mm) | (Light bulb) 16.6 |
| Length (mm) | 3000 |
| Number of balls | 300 balls |
| Power Consumption (W) | 36 |
| Power Input (V) | DC5 |
| Voltage (V) | DC12 |
| Width (mm) | 13.6 |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Feature
A tape light that combines the four colors of red, green, blue, and yellow.A set of tape lights that can be dimmed and toned with DMxsignals.
Ulasan Produk
Tidak ada ulasan




















































































































































