TKF Plate Type Twin Wheel Caster

Sebelum PPN:
Rp159.900 - Rp229.900
Spesifikasi
ColorBlack
Mounting Base (mm)54x54
Mounting Base B (mm)54
Mounting Hole Diameter P (mm)5.5
Mounting Hole Spacing Y (mm)40
Mounting Plate A (mm)54
Mounting Screw Spacing (mm)40
RoHS DirectiveCorrespondence (Corresponding to 10 Substances)
Wheel Width (mm)49

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Warning
- Please use it under the appropriate load.
Feature
Elastomer is wrapped around the wheels to make it quiet and gentle on the floor.
Use
For furniture, medical equipment, wagons and fixtures.

Ulasan Produk

Tidak ada ulasan