Spesifikasi
| Dimensions (Width x Depth x Height) (mm) | 380x290x603 |
|---|---|
| Dust box capacity (L) | 31 |
| Height (mm) | 603 |
| Length (mm) | 290 |
| Maximum Sheets of Shredding | 15 |
| Maximum Shred Number | 15 (50/60Hz) |
| Power Cable Length (m) | 1.2 |
| Power Consumption (W) | 460/525 (50/60Hz) |
| Power Input (V) | 100 |
| Rated Usage Time (minute) | 10 |
| Shredding Speed (m/minute) | 5.6/6.7 (50/60Hz) |
| Width (mm) | 380 |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Feature
This is a high-speed shredder that can shred A4 size paper in about 3 seconds.Ulasan Produk
Tidak ada ulasan




















































































































































