MORITOKU Desktop Mini Belder

Sebelum PPN:
Rp15.999.900
Spesifikasi
Arm Length (mm)243
Belt Dimension (mm)40x520
Belt Length (mm)520
Belt Speed (m/minute)400 to 1000
Belt Width (mm)40
Dimensions WxDxH (mm)205x90x169
Output Power (W)150
Power Cable (m)1.85
Power Input (V)Single phase 100

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
The belt speed is infinitely variable, making it suitable for a wide range of applications. Grinding can be performed at any position within 180°. The belt can be replaced with a single touch.
Use
For grinding ironwork, woodwork, plastic, etc.

Ulasan Produk

Tidak ada ulasan