Niro Granite Tile Noble (Ubin Marmer)

Sebelum PPN:
Rp409.900
Spesifikasi
SurfaceGlazed polish
Coverage Area (m²/box)1.44
Thickness (mm)8.5
Working Size (mm)600x1200
P-RatingP1
Shade VariationV3 (Moderately Noticeable From Tile to Tile)
General ApplicationFloor and wall area

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Characterized by a modern marble look design, 60x120cm gives an impression of spacious space. Soft shading, graphic depth, and attention to detail create an extraordinary marble-effect porcelain tile to be experienced daily. Available in nine mesmerizing colors, this collection allows you to enjoy any design ideas.
Coverage Area (m²/box) : 1.44
Niro Granite is certified by ISO Standard
- ISO 10545-2
- ISO 10545-3
- ISO 10545-4
- ISO 10545-6
- ISO 10545-7
- ISO 10545-11
- ISO 10545-12
- ISO 10545-13
- ISO 10545-14

Ulasan Produk

Tidak ada ulasan