Buffalo Dixim Security Endpoint Security USB Memory

Sebelum PPN:
Rp2.699.900
Spesifikasi
Capacity (gb)64
ColorBlack
Power SupplyUSB bus powered
Rated Voltage (V)5.0±5%
Terminal ShapeUSB Type-A
Cap TypeKnock Type
External Dimensions (WxHxD) (mm)19.8×68×10 *Body only (excluding protrusions)
InterfaceUSB 3.2(Gen 1)/3.1(Gen 1)/3.0/2.0
Maximum Power Consumption (W)2.5

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
- Equipped with DiXiM Security Endpoint with virus checking function
- Heuristic function also supports detection of new and unknown viruses
- Knock slide and large strap hole for easy portability.

Guaranteed operating environment: Temperature: 0 to 40°C
Humidity: 20 to 80% ●Compatible computers: Windows PCs equipped with USB 3.2 (Gen 1)/3.1 ​​(Gen 1)/3.0/2.0 ports
*For computers without a USB port, please use the manufacturer's expansion interface.

Ulasan Produk

Tidak ada ulasan