Enerpac Threaded Cylinder

Sebelum PPN:
Rp7.899.900
Spesifikasi
Return TypeSingle Acting
Maximum Cylinder Capacity Advance (kN)17.2
Maximum Operating Pressure (bar)250
Stroke (mm)25
Cylinder Effective Area Advance (cm²)5.10
Oil Capacity Advance (cm³)12.74

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Threaded cylinders are designed for workpiece positioning, holding and ejecting applications where space is at a premium.
Doubleacting models are also suited to manufacturing applications, such as production punching
Feature
Minimum cylinder diameter combined with maximized clamping forces
Threaded body allows fine positioning and easy installation
Internal plunger wipers allow maintenance-free, high-cycle performance
Center-tapped plungers will hold workpiece contact buttons
Single-acting models with spring return simplify hydraulic tubing requirements

Ulasan Produk

Tidak ada ulasan

Halaman Terkait