FORCEUM Car Tires Penta (Ban Mobil)

Sebelum PPN:
Rp3.099.900
Spesifikasi
Load Index/Speed Symbol114W XL
Max. Inflation Pressure (psi)51
Maximum Load (lbs)2601
Overall Diameter (inch)31.6
Rim Width (inch)11
SNI LicenseYes
SNI NumberSNI 0098:2012 No : 08523DN-02B.0-563-LSPr-001-IDN
Section Width (inch)12.3
Size305/40 ZR22
Tread Depth (32nds)9

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The Modern SUV Tire
The Forceum Penta is a modern twist on your typical SUV tire. Its low-noise, asymmetric pattern makes your driving experience stable and comfortable. The Penta features three main ribs and both a dry side and a wet side pattern for safety in all conditions. The Forceum Penta also comes with a bonus of a 35,000 mile warranty.
Warning
Image on this page only as Representative Image, Please check the specifications of each size and color for details
Feature
-Three main ribs
allow riding stability on highways while multi-adaptive sipes minimize rolling resistance & improve braking.
-Dry side pattern
with rigid block ensures good cornering while strengthening line traceability.
-Wet side pattern
with two wide grooves and multi-sipes clear water rapidly to overcome aquaplaning while variable pitch minimizes pattern noise to deliver comfort.

Ulasan Produk

Tidak ada ulasan