FORCEUM Car Tires D 850 (Ban Mobil)

Sebelum PPN:
Rp1.299.900
Spesifikasi
Load Index/Speed Symbol78V
Max. Inflation Pressure (psi)44
Maximum Load (lbs)937
Overall Diameter (inch)21.9
Rim Width (inch)6.5
SNI LicenseYes
SNI NumberSNI 0098:2012 No : 08523DN-02B.0-563-LSPr-001-IDN
Section Width (inch)7.7
Size195/45 R15
Tread Depth (32nds)9

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The Zig-Zag Tire
The Forceum D850 is an ultra-high performance passenger tire designed for comfort and wet performance. It features a zig-zag shoulder block pattern to reduce noise and clear water, and a dynamic semi rib block for grip and wet handling. The Forceum D850 also features a continuous center rib, allowing for stability on straight roads.
Feature
-Zigzag shoulder block pattern
clears water rapidly to overcome aquaplaning while delivering a quiet ride.
-Dynamic semi-rib block
designed for wet grip and superior wet handling.
-Continuous center rib
allows stability on straight roads.

Ulasan Produk

Tidak ada ulasan