Spesifikasi
| Efficiency Rating | Er1 |
|---|---|
| End Cap Closed Metal | Galvanized |
| End Cap Open Metal | Galvanized |
| Environment 1 | Artic or Arid/Semi-Arid |
| Environment 2 | Coastal |
| Environment 4 | Urban |
| Inner Diameter (mm) | 213 |
| Inner Liner Metal | Galvanized |
| Length (mm) | 660 |
| Outer Diameter (mm) | 324 |
| Outer Liner Metal | Galvanized |
| Pulse Recovery | P1 |
| Shape | Cylindrical |
| Water Tightness | W5 |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Ulasan Produk
Tidak ada ulasan




















































































































































