FLK DOSING Dosing Pump Metering Mechanical KS Series (Pompa Kimia)
#Grup produk P111309302
Spesifikasi
| Connection Type | Union |
|---|---|
| Diaphragm Material | Teflon |
| Diaphragm Size (mm) | 65 |
| Dimension A (mm) | 178 |
| Dimension B (mm) | 93 |
| Dimension C (mm) | 185 |
| Flow Rate (lph) | 25 |
| Fluid Chamber Material | PVC |
| Frequency (Hz) | 50 |
| Motor Power (W) | 40/60 |
| Motor Type | Standard IEC Motor |
| Number of Phase | 3 |
| Out Pressure (MPa) | 1 |
| Speed (rpm) | 100 |
| Valve Ball Material | Ceramic |
| Valve Seat Material | PP |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
Mechanical metering pump consists of motor, drive end and Fluid end. The electric
motor drives the eccentric mechanism to rotate through the worm gear, and the
eccentric mechanism drives the diaphragm through the push rod. The regulating
mechanism realizes the flow control by adjusting the eccentric distance.
Diaphragm reciprocates with preset stroke distance. The diaphragm is pulled back
to allow the medium to flow into the fluid chamber through the check valve. The
diaphragm is pushed forward, so that the same amount of medium is discharge
from the outlet check valve. Continuous suction and discharge to achieve precise
transfer of medium.
motor drives the eccentric mechanism to rotate through the worm gear, and the
eccentric mechanism drives the diaphragm through the push rod. The regulating
mechanism realizes the flow control by adjusting the eccentric distance.
Diaphragm reciprocates with preset stroke distance. The diaphragm is pulled back
to allow the medium to flow into the fluid chamber through the check valve. The
diaphragm is pushed forward, so that the same amount of medium is discharge
from the outlet check valve. Continuous suction and discharge to achieve precise
transfer of medium.
Warning
Image on this page only as Representative Image, Please check the specifications of each size and color for detailsFeature
1. More balanced stroke adjusting mechanismThe stroke adjusting rod adjusts the eccentric stroke, and the adjusting rod is newly designed with a sleeve. Due to the number of limited of thread teeth, the thread and teeth bite is not enough to withstand the impact brought by the transmission, resulting in increased wear and decreased accuracy. The new sleeve can make the adjusting rod more stable and reliable.
2. Double-diaphragm structure
The fluid chamber be double-diaphragm chamber design, which is independent of the drive end. When the main diaphragm is broken, the back-up diaphragm also can prevent the medium into drive end. The double-diaphragm structure provides convenience for the installation of leaking sensor.
3. High precision worm gear
The worm gear is machined and grinding with high precision by special machinery, with good coupling, low wear and high transmission efficiency.
4. Structural coupling eccentric mechanism
The eccentric sleeve and the eccentric shaft adopt structural coupling. Simple structure, high cohesion and strong impact resistance. Low noise level under the high pressure working conditions.
5. Full closed drive end
The top of the drive end is designed with a bearing and a cover plate, and the worm and bearing are cohesive, with higher concentricity and improve motor output efficiency. At the same time, the closed design can prevent the accumulation of oil at the output end of motor, and prevent the dirt into drive end to make the operation more stable and efficiency.
6. High-strength diaphragm
Diaphragm is made of multilayer composite material. The surface layer is made of high-toughness Teflon material, the middle layer is supported by an iron core which one-piece with bolt, and the back layer be rubber reinforced with nylon fabric, the whole diaphragm durable and stable.
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan



















































































































































/8eP111309302-1.jpg)

/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-3.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
