Leine Linde High Temperature

Sebelum PPN:
Rp14.999.900
Spesifikasi
Connecting DirectionRadial
Connection TypeCable
Cover MaterialAluminium (Anodized)
Current Consumption (mA)(No load) 50 at 24Vdc (Max. 75)
Flange type56/57-Flange
Incremental Output Load (mA)Max. ± 40
Ingress Protection Class (IEC 60529)IP67 (IP66 at Shaft Inlet)
Maximum Rotation Speed (rpm)6000
Maximum Shaft Load (N)10 (Axial)/20 (Radial)
Model504 High temperature (100 °C)
Number of Channels6 (S00, S00\\, S90, S90\\, Sref, Sref\\)
Operating Temperature (°C)-20...+100
Output Frequency (kHz)Max. 300
Power Supply (Vdc)9-30
Resolution (PPR)600
Shaft MaterialStainless Steel
Shaft Type (mm)12 Blind Hollow Shaft
Shock (m/s²)≤ 2000 (IEC 60068-2-27)
TypeRHI
Vibration (m/s²)≤ 300 (IEC 60068-2-64)

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Ruggedized Hollow shaft encoder, Incremental
- Robust 58 mm encoder with hollow shaft
- Short-circuited protected outputs
- IP67 at housing, IP66 at shaft inlet
- High temperature version
Warning
Image on this page only as Representative Image, Please check the specifications of each size and color for details

Ulasan Produk

Tidak ada ulasan

Halaman Terkait