Leine Linde Extra Robust Shaft

Sebelum PPN:
Rp14.999.900
Spesifikasi
Connecting DirectionAxial
Connection TypeMS connector 6-pin
Cover MaterialAluminium (Anodized)
Current Consumption (mA)(No load) 55 at 24Vdc (Max. 80)
Flange type51-Flange
Incremental Output Load (mA)Max. ± 40
Ingress Protection Class (IEC 60529)IP67 (IP66 at Shaft Inlet)
Maximum Rotation Speed (rpm)3000
Maximum Shaft Load (N)100 (Axial)/120 (Radial)
Model501 Extra robust
Number of Channels2 (S00, S90)
Operating Temperature (°C)-40...+70
Output Frequency (kHz)Max. 200
Power Supply (Vdc)9-36
Resolution (PPR)2048
Shaft MaterialStainless Steel
Shaft Type (mm)10 with Partial Flat
Shock (m/s²)≤ 2000 (IEC 60068-2-27)
TypeRSI
Vibration (m/s²)≤ 300 (IEC 60068-2-64)

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Ruggedized Shaft encoder, Incremental
- Robust 58 mm encoder with solid shaft
- Short-circuited protected outputs
- IP67 at housing, IP66 at shaft inlet
- Extra robust electronics
Warning
Image on this page only as Representative Image, Please check the specifications of each size and color for details

Ulasan Produk

Tidak ada ulasan