TESTO Robust Humidity Probe

Kondisi Barang:
Authorized Partner
Sebelum PPN:
Rp23.999.900
Spesifikasi
Diameter Probe shaft (mm)12
Length Probe shaft (mm)300

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
When connected to the testo 635 humidity and temperature measuring instrument, the robust humidity probe measures the relative humidity and temperature in storage, refrigerated and work areas or in air conditioning/ventilation ducts. In addition, a material equilibrium moisture content measurement can be carried out. To do this, the function for calculating the H2O content must be activated on the measuring instrument and the material of the object being measured must be set (anhydrite flowing screed, cement flowing screed, lime sand brick, concrete, high-insulation brick, solid brick, hard wood, soft wood, aerated concrete and particle board).

The probe can also be connected to the testo 435-2 and testo 435-4 measuring instruments (however without the possibility of the measuring material equilibrium moisture content).
Delivery Scope
Robust humidity probe with 1.8 m fixed cable.
Feature
In combination with the testo 635, the robust humidity probe measures the humidity and temperature of the air. Because the probe can be used up to 125 °C, it also enables measurements in air exhaust ducts. In addition, it is suitable for measuring the material equilibrium moisture content, for example in bulk materials.

Ulasan Produk

Tidak ada ulasan