COOFIX Mesin Ketam Kayu
#Grup produk P111288009
Spesifikasi
| Cutter Diameter (mm) | 82 |
|---|---|
| Cutting Depth (mm) | 82 |
| Frequency (Hz) | 50-60 |
| No Load Speed (rpm) | 16500 |
| Rated Input Power (W) | 710 |
| Rated Voltage (V) | 110/220-240 |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Warning
Image on this page only as Representative Image, Please check the specifications of each size and color for detailsUlasan Produk
Tidak ada ulasan




















































































































































