COOFIX Pengaduk Cat
#Grup produk P111287806
Spesifikasi
| Frequency (Hz) | 50-60 |
|---|---|
| Mixing Paddle (mm) | 140 |
| No Load Speed (rpm) | 300-750 |
| Rated Input Power (W) | 1400 |
| Rated Voltage (V) | 110/220 |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Warning
Image on this page only as Representative Image, Please check the specifications of each size and color for detailsUlasan Produk
Tidak ada ulasan




















































































































































