COOFIX Mesin Potong Aluminium
#Grup produk P111287365
Spesifikasi
| Disc Diameter (mm) | 255 |
|---|---|
| Frequency (Hz) | 50-60 |
| No Load Speed (rpm) | 6000 |
| Rated Input Power (W) | 2200 |
| Rated Voltage (V) | 110/220-240 |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Warning
Image on this page only as Representative Image, Please check the specifications of each size and color for detailsUlasan Produk
Tidak ada ulasan




















































































































































