Kane Handheld Gas Analyser (Alat Analisa Gas)

Sebelum PPN:
Rp299.999.900

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The Kane AUTOplus 5-2 Handheld Gas Analyser can measure carbon monoxide (0-10%), carbon dioxide (0-16%), natural gas (0-5000ppm), oxygen (0-21%), and Lambda (0.8-1.2). It also supports OPTIONAL NOx (0-5000ppm). This compact instrument is suitable for use on petrol/ gasoline, LPG, CNG, and diesel vehicles.
Readings are displayed numerically and graphically in real-time on the monochrome QVGA display. Bluetooth connectivity enables the wireless transfer of data to a PC or smartphone/tablet (additional software required). The Kane AUTOplus also features a USB interface and can be used in conjunction with a KIMRP and KMIRP2 Printer.

The Kane AUTOplus 5-2 Handheld Gas Analyser is powered by an AC battery and is supplied with 12V chargers. Its pump speed control allows you to maximise the battery life, providing up to four hours of operating time.
The Kane AUTOplus 5-2 Handheld Gas Analyser is an easy-to-maintain, cost-effective, and comprehensive instrument suitable for conducting pre-compliance tests, service checks, and vehicle diagnostics such as identifying emissions-related faults.
Feature
Kane AUTOplus 5-2 Handheld Gas Analyser Key Features
Measure up to five gases
Carbon monoxide (CO): 0-10%
Carbon dioxide (CO2 ): 0-16%
Natural Gas (HC): 0-5000ppm
Oxygen (O2 ): 0-21%
Lambda: 0.8-1.2
OPTIONAL NOx : 0-5000ppm
Compact
Suitable for use on petrol/ gasoline, LPG, CNG, and diesel vehicles
View readings graphically and numerically in real-time
Monochrome QVGA display
Multi-lingual software
USB interface
Bluetooth connectivity
AC battery
Operating time: max four hours
Pump speed control for maximising the battery life
Easy-to-maintain
Cost-effective
Suitable for pre-compliance tests, service checks, and vehicle diagnostics such as identifying emissions-related faults

What’s Included?
Kane AUTOplus 5-2 Handheld Gas Analyser
Protective Rubber Boot
High-Temperature Probe
AC & 12V Chargers
Spare Filters
Manual
Carry Case

Ulasan Produk

Tidak ada ulasan