DIGI-SENSE Temperature/RH Touch Screen Recorder

Sebelum PPN:
Rp30.999.900
Spesifikasi
Battery Current (mAh)2500
Resolution1024x600
Voltage (V)110 AC

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The Digi-Sense 20250-40 Touch Screen Temp/RH tablet based instrument measures, displays, and logs temperature, relative humidity and dew point conditions. Measured values are simultaneously displayed both graphically and digitally on a high-resolution color touch-screen display. Monitor conditions related to pharmaceutical, food, and chemical processing and storage. Also ideal for use in greenhouses, museums, laboratories and warehouses.
Operation is very simple out of the box. Push the on/off button and the resident operating software self-boots. Set up data logging attributes including sample frequency, sample size, alarm settings, and units of measure through an intuitive touch screen menu. The instrument can be placed in real-time mode or set to start logging at some future time.

The 20250-40 mounts on a wall using an included bracket. A built-in stand allows the instrument to also be set on a horizontal surface. The temperature/RH sensor plugs directly onto the back of the tablet or can be positioned remotely with use of a 6' extension cable which is included. Additional 20250-47 extension cables, sold separately, can be linked to extend the sensor up to 9' from the instrument.
Monitor and log environmental conditions in food, pharmaceutical, laboratory, green house, museum or other sensitive areas.
A 110 V AC adapter powers the instrument and a 2500 mAH on-board battery provides backup up to six hours in case of power interruption.

What's In The Box:
(1) Temperature/RH Sensor
(1) Sensor extension cable, 6 ft.
(1) Wall-mounting bracket
(1) USB cable
(1) Power supply
(1) NIST traceable calibration report with data
Feature
Graphical and digital touch-screen display interface
Multifunction content-rich interactive menu
Large high-resolution color LCD, resolution 1024 x 600
Touch-screen operation, zoom in/out curve
User-adjustable high and low alarms, sampling rates, and data points
Live and future recording options
Selectable temperature units (°F/°C)
Max/Min readings
Date and time setting
Adjustable brightness and screen saver timing
Export the recording data to computer
Built-in desktop stand and wall-mounting bracket options

Ulasan Produk

Tidak ada ulasan