ERA Piping PPR Stop Valve Screw End

Sebelum PPN:
Rp229.900 - Rp469.900
Spesifikasi
CertificateDVGW
ColorGreen
ConnectionSocket
MaterialPPR
Maximum Temperature (°C)95
Maximum Temperature (°F)203
StandardDIN8077/8088

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
ERA Piping Systems, PPR Pipe Fitting,STOP VALVE,PR011,(DIN8077/8088), DVGW

PPR pipe is non-decaying and non-deforming and even frost proof due to very little heat losses from the pipe surface. PPR pipe is non-decaying and non-deforming and even frost proof due to very little heat losses from the pipe surface.
This raw material is recommended for the production of pressure pipes including potable water transfer lines, hot and cold water transfer lines, floor heating and also for chemical industry application.

Scope:
ERA brand PPR pipes are suitable for transferring or discharging chemical media, such as industrial piping system.
It can use for hot and cold water system in residential, commercial, industrial and other projects.
No gradual descrution of the material by any chemical which makes it Non corrosive in nature.

Specification:
PPR has been designed and produced as a piping system for hot and cold water supply as well as for heating applications.
These PPR systems have a high temperature and pressure resistance and are suitable for drinking water.

Referenced Standards : DIN 8077&DIN8078 DVGW examination certificate

Compared with traditional cast iron pipes, galvanized steel pipes, cement pipes and other pipes, PPR pipe has the advantages of energy saving, environmental protection, light weight, high strength, corrosion resistance, smooth inner wall without scaling, easy construction and maintenance, long service life, etc. Widely used in building water supply and drainage, urban and rural water supply and drainage, urban gas, power and cable sheathing, industrial fluid transport, agricultural irrigation and other construction, municipal, industrial and agricultural fields.

Melt
The normal welding temperature of PP-R pipeline during welding is within the range of 260~290 °C. During this temperature range, the welding quality will be better guaranteed. If the product can easily enter the welding die during welding under normal welding parameters, and the welding accumulation is close to liquid, it indicates that the product is not produced from authentic PP-R raw materials. At the same time, if the welding and accumulation of nodules can be quickly cooled and hardened (usually within 10 seconds), it can also indicate that the product is not produced from authentic PP-R raw materials. This is because one of the characteristics of PP-R is its good insulation effect, and its cooling rate will naturally be slower.
Check whether the inner diameter of the pipe is deformed and whether the pipe fittings are brushed. Good PP-R pipes cannot be brushed and the inner diameter is not easily deformed.
Peringatan
- Foto pada halaman ini hanya sebagai referensi (ilustrasi) yang sesuai dengan fungsinya
- Produk yang diterima akan sesuai dengan informasi model number/part number/size/warna/type/atribut yang tertera pada website"
Feature
PPR pipe is light in weight, corrosion resistant, non scaling, long in service life and convenient in installation. PP-R has good welding performance. Pipes and pipe fittings can be connected by hot melting and electric melting.

Ulasan Produk

Tidak ada ulasan