ERA Piping Fitting PPR Reducing Socket (Sambungan Pipa PPR)

Sebelum PPN:
Rp5.900 - Rp869.900
Spesifikasi
CertificateDVGW
ColorGreen
ConnectionSocket
MaterialPPR
Maximum Temperature (°C)95
Maximum Temperature (°F)203
StandardDIN8077/8088

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
ERA Piping Systems, PPR Pipe Fitting, REDUCING SOCKET, PR004,(DIN8077/8088), DVGW

System:
Good long term pressure resistance and easy processing and installation technique give cold and hot water systems made of PP-R pipes an advantage as an alternative to the traditional systems.
PPR systems are available in a wide range of pipes sizes and fittings from 16mm to 160mm.
PPR pipe is non-decaying and non-deforming and even frost proof due to very little heat losses from the pipe surface.

Specification:
PPR pipe has a smooth inner surface, thus not letting any calcification to happen inside the pipe.
PPR is very economically placed in comparison to most of the alternative piping system.
These PPR systems have a high temperature and pressure resistance and are suitable for drinking water.
PPR pipe has a smooth inner surface, thus not letting any calcification to happen inside the pipe.
Referenced Standards:DIN 8077&DIN8078 DVGW examination certificate
PPR pipe is available for pressure up to 20 Kg/cm² and constant service temperature up to 95° c.

FIELDS OF APPLICATION
Reserve osmosis plants
Inorganic Chemicals
Hazardous Waste
Waste water
Dual Containment Piping Systems
Aeration

PPR refers to random copolymer polypropylene, has very strong toughness, but also has very high quality resistance, can reduce the corrosion of the outside world. High strength, excellent processing performance, good creep resistance at high temperature, and random copolymer polypropylene has the advantages of high transparency, can be widely used in the production of pipes, sheet, daily necessities, packaging materials, household electrical parts and various films.
PP-R pipe is also called three-type polypropylene pipe, random copolymerization polypropylene, random copolymerization polypropylene can be extruded into pipes, but also can be injected into pipe fittings. Ethylene is the most commonly used monomer, which causes changes in the physical properties of polypropylene. Compared with PP homopolymer, random copolymer improves the optical properties, increases the impact resistance, increases the flexibility, reduces the melting temperature, and thus also reduces the hot melt temperature. In addition, the properties of chemical stability, water vapor isolation and organosensory properties are similar to those of homopolymer. Used in extrusion, blow molding, injection molding, film and sheet extrusion processing fields, as food packaging materials, pharmaceutical packaging materials and daily consumer goods.
Hygiene: no chemical effect, it is a green building material. PP-R raw material is polyolefin, its molecules are only composed of carbon and hydrogen elements, and its hygienic performance is reliable.
Installation is convenient and reliable: using hot-melt connection, a joint connection can be completed in a short time, making installation convenient and time-saving.
Insulation and energy saving: The thermal conductivity is 0.24W/m·k, which is only one-twentieth that of metal pipes. It is used in hot water pipes with very little heat loss.
Light weight and high specific strength: The specific gravity is about one of eight of steel pipes. It has high strength in pressure test, good toughness and good impact resistance.
The inner and outer walls of the product are smooth, the resistance to water flow is small, and the energy consumption of the fluid delivery system is low.
Strong heat resistance: the working temperature for conveying running water is 70°C for long-term use, and the high temperature resistance can reach 95°C for short-term use.
Corrosion-resistant and non-scaling: It can avoid scaling and clogging of pipes and yellow spots and rust in basins and bathtubs.
Long service life: the service life can be more than 50 years if used properly.
Peringatan
- Foto pada halaman ini hanya sebagai referensi (ilustrasi) yang sesuai dengan fungsinya
- Produk yang diterima akan sesuai dengan informasi model number/part number/size/warna/type/atribut yang tertera pada website"
Feature
Hygiene: no chemical action, it is a green building material with reliable hygienic performance.
The installation is convenient, reliable and time-saving.
Heat preservation and energy saving, with little heat loss for hot water.

Ulasan Produk

Tidak ada ulasan