Spesifikasi
| Connecting Thread (inch) | 0.25 |
|---|---|
| Diameter (inch) | 3.15 |
| Fluid Type | Air, Oil |
| Pressure Range | -30 inHg…145 psi |
| Approximate Diameter (inch) | 3.13 |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
A digital display is ideal for precise and fast pressure readings. The DG-10 features a durable stainless steel housing and integral battery power supply making it suitable for a wide range of applications and industries.
Use
Mechanical Engineering Hydraulics and Pneumatics
Pumps and Compressors
Service and Calibration Tests
Ulasan Produk
Tidak ada ulasan




















































































































































