Spesifikasi
| Door Material | Steel |
|---|---|
| Cooling System | Fan Cooling System |
| Defrosting | Automatic |
| Capacity (Gross/Netto) (L) | 256/237 |
| Dimensions (WxDxH) (mm) | 535x558x1630 |
| Power Consumption (W) | Approx. 72/hour |
| SNI License | Yes |
| SNI Number | PCS 00220.01 |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Feature
Steel Door Fan Cooling System
Mega Freezer
Tempered Glass Tray
LED Lamp
Ice Cube
Mega Crisper
Low Wattage
Low Voltage
Ulasan Produk
Tidak ada ulasan




















































































































































