Besantek Dual Channel Wireless Temperature Data Logger

Sebelum PPN:
Rp60.999.900

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The BESANTEK BSTELC01 Earth Leakage Circuit Breaker Tester, 50V-330V AC is a combined 3 Phases Presence and Rotation Indicator combined with a 3 Phase Industrial Earth Leakage Tester. BST-ELC01 makes servicing, repairing, and electrical maintenance of 3 phase systems with earth leakage more convenient.

In The Box
8 - 1.5V C Batteries
1 - Set of Test Leads
1 - Instruction Manual
Feature
Product Features:
Frequency range: 10Hz to 400Hz
Microprocessor-controlled
Indicates phase rotation
Indicates phase presence
Test for disconnection sensitivity
Test for disconnection time
Measure voltage phase to earth
Select one of 3 Phase to test ELCB
Color coded test leads
Phase presence indication from as low as 100V AC
Very low consumption
Battery Status Indicator
Fused earth leakage tester
Overload Protection
ELCB works 50V AC to 330V AC. 50Hz / 60Hz
LED Indication of voltage on ELCB
Phase rotation and presence indication does not require battery
EN 61010-1 CAT III 550V EN 61326-1

Ulasan Produk

Tidak ada ulasan