Hi-Flow Pompa Kimia FS Series

Sebelum PPN:
Rp2.199.900 - Rp3.899.900
Spesifikasi
ImpellerTechnopolymers
Maximum Temperature (°C)<50
Mechanical SealCeramics Graphite
Pump CasingCast lron
ShaftTechnopolymers
Suction StrainerTechnopolymers

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Application Area
For transport any kind of liquid chemical for industry usag

CORROSION RESISTANCE

Sulfuric Acid | 40°C | <50%
Nitric Acid | 40°C | <40%
Hydrochloric Acid | 40°C | <30%
Liquid Caustic | 40°C | <40%
Acetic Acid | 40°C | <50%
Phosporic Acid | 40°C | <30%
Methanol | 40°C | 100 %
Hydrofluoric | Acid 40°C | <40%
Warning
Image on this page only as Representative Image, Please check the specifications of each size and color for details

Ulasan Produk

Tidak ada ulasan

Halaman Terkait