J.S.T. Mfg USB Connector A Type
#Grup produk P111193154
Spesifikasi
| Connection Direction | Straight |
|---|---|
| Connection Method | Snap-in |
| Contact Material | Copper alloy |
| Male/Female | Female |
| Maximum Operating Temperature (°C) | 85 |
| Minimum Operating Temperature (°C) | -25 |
| Number of Ports | 1 |
| ROHS Directive (Corresponding to 10 Substances) | Correspondence |
| Rated Current (mA) | 250.0 , 1.8A |
| Rated Voltage (kV) | 30 |
| Series | UB3 |
| USB type | A, Version 3.0 |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Ulasan Produk
Tidak ada ulasan




















































































































































