ELECOM USB Cable Micro B Cable Micro B-A 3.0 Triple Shielded Cable

Sebelum PPN:
Rp269.900
Spesifikasi
Cable Length (m)1
Cable Outer Diameter (mm)4.8
ColorBlack
Connector ShapeType-A male - Micro Type-B male
Conversion TypeMale - Male
PlugGold plate
ROHS Directive (Corresponding to 10 Substances)Correspondence
ShieldingTriple shield
StandardCertified Hi-Speed USB(USB3.0)
Suitable ModelsPersonal computer peripherals equipped with USB3.0 (A type) terminal and USB3.0 (microB type) terminal
Transmission Speed (Gbps)5 (maximum)
Type of CableStandard
USB typeUSB3.0

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Regularly certified product of "Certified SuperSpeed USB (USB3.0)" which is a standard of USB3.0! A computer with a USB3.0 (Standard-A) interface and USB3.0 (Standard-microB / micro-B / microB) A USB3.0 cable that allows you to connect devices such as portable hard disk drives with the interface of.
It is a USB3.0 cable that can connect a computer with a USB3.0 (Standard-A) interface to a device such as a hard disk drive with a USB3.0 (Standard-microB / micro-B / microB) interface.
It is a regular certified product of "Certified SuperSpeed USB (USB3.0)" which is a standard of USB3.0.
Two pairs of SDPs (Shielded Differential Pairs) are added to the conventional USB 2.0 cable to achieve transfer speeds of up to 5 Gbps, which is more than 10 times faster.
Uses a gold-plated pin connector that is resistant to rust and suppresses signal deterioration.
The triple shielded cable which protects a signal from the interference of external noise is adopted.
It is an environmentally friendly product that complies with the EU's "RoHS Directive (Restriction of Hazardous Substances for Electrical and Electronic Equipment)" (10 substances).
Feature
Officially certified product of the USB3.0 standard "Certified SuperSpeedUSB (USB3.0)"!A computer with a USB3.0 (Standard-A) interface and a USB3.0 (Standard-microB, micro-B, micro-B) A USB 3.0 cable that can connect devices such as portable hard disk drives that have an interface.
This is a USB3.0 cable that allows you to connect a computer with a USB3.0 (Standard-A) interface to a device such as a hard disk drive that has a USB3.0 (Standard-microB, micro-B, micro-B) interface.
This is an officially certified product of "Certified SuperSpeedUSB (USB3.0)", which is the USB3.0 standard.
Adds two pairs of SDP (Shielded Differential Pair) to a conventional USB 2.0 cable, achieving transfer speeds of up to 5Gbps, more than 10 times faster.
Adopts a gold-plated pin connector that is resistant to rust and suppresses signal deterioration.
It uses a triple shielded cable that protects the signal from external noise interference.
This is an environmentally friendly product that complies with the EU's RoHS Directive (Restriction on the Use of Certain Hazardous Substances in Electrical and Electronic Equipment) (10 substances).

Ulasan Produk

Tidak ada ulasan

Halaman Terkait