ELECOM USB Cable Digital Camera Cable Mini B-A Black

Sebelum PPN:
Rp149.900
Spesifikasi
Cable Length (m)3
ColorBlack
Connector 1USB Type-A
Connector 2USB Mini-B
Connector ShapeType-A male - Mini Type-B male
Conversion TypeMale - Male
Data Transfer Rate480
PlugGold plate
ROHS Directive (Corresponding to 10 Substances)Correspondence
ShieldingDouble shield
StandardCertified Hi-Speed USB(USB2.0)
Suitable ModelsA computer with a USB (A type) interface and a device with a USB (mini-B) connector
Type of CableStandard
USB StandardsUSB2.0
USB typeUSB2.0

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Supports USB 2.0 high speed mode. An eco-friendly USB cable that complies with the EURoHS directive (10 substances). A cable that connects the computer to a digital camera.
A cable that connects the computer to a digital camera.
A halogen-free material that does not contain halogen-based substances is used for the outer skin of the cable.
Uses environmentally friendly lead-free solder.
A simple packaging type that is environmentally friendly and requires less dust.
Uses gold-plated pins that are less likely to cause rust and signal deterioration.
The double shield which is hard to receive the interference of the external noise is adopted as a cable part.
Since it is a twisted pair cable, it is less susceptible to external noise interference and realizes stable data transfer.
It is an environmentally friendly product that complies with the EU's "RoHS Directive (Restriction of Hazardous Substances for Electrical and Electronic Equipment)" (10 substances).
* To connect your computer to a digital camera, you need to use the dedicated software that came with your digital camera.
Warning
*To connect a computer and digital camera, you need to use the special software that comes with the digital camera.
Feature
Compatible with USB2.0 high speed mode. An environmentally friendly USB cable that complies with the EU RoHS directive (10 substances). A cable that connects a computer to a digital camera, etc.
A cable that connects a computer to a digital camera, etc.
The outer sheath of the cable is made of halogen-free material that does not contain halogen substances.
We use environmentally friendly lead-free solder.
A simple packaging type that is environmentally friendly and generates less waste.
We use gold-plated pins that are less likely to rust or deteriorate the signal.
The cable part uses a double shield that is less susceptible to external noise interference.
Since it is a twisted pair cable, it is less susceptible to interference from external noise and achieves stable data transfer.
This is an environmentally friendly product that complies with the EU's RoHS Directive (Restriction on the Use of Certain Hazardous Substances in Electrical and Electronic Equipment) (10 substances).

Ulasan Produk

Tidak ada ulasan

Halaman Terkait