ELECOM USB Cable C-C Type-C Cable 5A Output PD Compatible Black

Sebelum PPN:
Rp479.900 - Rp619.900
Spesifikasi
ColorBlack
Connector 1USB Type-C
Connector 2USB Type-C
Connector ShapeType-C male-Type-C male
Conversion TypeMale - Male
Data Transfer RateUp to 480
PlugGold plate
ROHS Directive (Corresponding to 10 Substances)Correspondence
ShieldingDouble shield
StandardCertified Hi-Speed USB(USB2.0)
StructureTwisted wire (stranded wire)
Suitable ModelsPC with USB Type-C terminal and peripherals with USB Type-C terminal
Type of CableStandard
USB StandardsUSB2.0
USB typeUSB2.0

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Regularly certified product of "Certified Hi-Speed USB (USB2.0)" which is the standard of USB2.0! Equipped with a new standard USB Type-C (type C / USBC) connector and equipped with a USB Type-C (type C / USBC) terminal A USB 2.0 cable that allows you to connect other devices.
It is a product that has acquired Chromebook compatibility certification.
You can charge and transfer data by connecting devices such as smartphones and external HDDs equipped with USB Type-C (Type C / USB C) to computers equipped with USB Type-C (Type C / USB C). It is a USB 2.0 cable.
It is a regular certified product of "Certified Hi-Speed USB (USB2.0)" which is a standard of USB2.0.
The new standard USB Type-C (Type C / USB C) connector allows you to insert a cable regardless of the back or front.
By supporting USB PD (Power-Delivery), it is possible to supply power to connected devices with a large current of up to 20V / 5A. * The device to be connected must support PD.
* The supplied current value varies depending on the performance of the personal computer used.
High-speed data transfer of up to 480 Mbps is possible.
Uses flame-retardant materials to improve safety.
The double shielded cable which protects a signal from the interference of external noise is adopted.
Uses gold-plated pins that are resistant to rust and suppress signal deterioration.
It can be used as a charging cable for Macbook (Spring 2015). (It has been confirmed that the Macbook main unit can be charged by connecting this cable to the "Apple 29W USB-C power adapter" attached to the Macbook main unit.)
It is an environmentally friendly product that complies with the EU's "RoHS Directive (Restriction of Hazardous Substances for Electrical and Electronic Equipment)" (10 substances).
We have obtained Chromebook compatibility certification, which is a proof of products that meet the prescribed performance and quality standards set by Google.
"Works With Chromebook" is the name of the support certification program and logo prepared for peripheral devices (accessories) manufactured by third parties for the computer "Chromebook" equipped with Chrome OS provided by Google.
Feature
Officially certified product of the USB2.0 standard "Certified Hi-SpeedUSB (USB2.0)"!Equipped with a new standard USBType-C (Type C / USBC) connector and a USBType-C (Type C / USBC) terminal. A USB 2.0 cable that allows you to connect connected devices.
This product has been certified as compatible with Chromebooks.
You can connect devices such as smartphones and external HDDs that are equipped with USBType-C (Type C / USBC) to computers that are equipped with USBType-C (Type C / USBC) for charging and data transfer. It is a USB2.0 cable.
This is an officially certified product of "Certified Hi-SpeedUSB (USB2.0)", which is the USB2.0 standard.
The new standard USBType-C (Type C/USBC) connector allows you to insert the cable regardless of whether it is on the back or the front.
Compatible with USBPD (Power-Delivery), it is possible to supply power to connected devices with a large current of up to 20V/5A. *The connected device must be PD compatible.
*The supplied current value varies depending on the performance of the computer you use.
High-speed data transfer of up to 480Mbps is possible.
Uses flame-retardant materials to increase safety.
A double shielded cable is used to protect the signal from external noise interference.
Uses gold-plated pins that are resistant to rust and reduce signal deterioration.
Can be used as a charging cable for Macbook (Spring 2015). (It has been confirmed that the Macbook can be charged by connecting this cable to the "Apple 29W USB-C power adapter" that comes with the Macbook.)
This is an environmentally friendly product that complies with the EU's RoHS Directive (Restriction on the Use of Certain Hazardous Substances in Electrical and Electronic Equipment) (10 substances).
We have obtained Chromebook compatible certification, which is proof of a product that meets the specified performance and quality standards set by Google.
"WorksWithChromebook" is the name of the compatibility certification program and logo prepared for peripheral devices (accessories) manufactured by third parties for the "Chromebook" computer equipped with ChromeOS provided by Google.

Ulasan Produk

Tidak ada ulasan