Panduit Star Strap Chassis / Panel Mount Ties

Sebelum PPN:
Rp13.999.900 - Rp20.999.900
Spesifikasi
ColorBlack
MaterialHeat and weather resistant nylon 66
Tensile Strength (N)534
Width (mm)7.6

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The head and cable tie are molded in two bodies.
It can be removed before it is completely tightened.
You can securely fix the cable ties directly to the panel without using fasteners.
Bundling and fixing cables.
Feature
The head and cable tie are molded in two pieces.
It can be removed before it is fully tightened.
Wire bundles can be securely fixed directly to panels without using fixing devices.
Use
Cable bundling and fixing.

Ulasan Produk

Tidak ada ulasan