Okazaki Seiko SP series rigid mill 4NT

Sebelum PPN:
Rp519.900 - Rp559.900
Spesifikasi
Helix Angle (°)Right twist 45
MaterialCarbide
Number of Tips4
Shank Diameters d (mm)6
Surface TreatmentOK coat
TypeSPSEE4GA

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
An end mill that enables heavy cutting and high-speed machining with good chip removal due to the unique reinforced blade type for heavy cutting of cemented carbide tools.
4-blade
OK coat: Has excellent wear resistance, heat resistance, and melt resistance, and enables high-speed cutting.
Feature
carbide tools
For heavy cutting
This end mill has a unique reinforced blade shape that allows for good chip removal and enables heavy cutting and high-speed machining.
4 blades
OK coat: Excellent wear resistance, heat resistance, and melt resistance, allowing high-speed cutting.

Ulasan Produk

Tidak ada ulasan