Panduit Push-in fixture

Sebelum PPN:
Rp4.999.900
Spesifikasi
ColorTelephone gray
Dimensions (mm)(Surface) Φ10.7x2.0
Hole Diameter (mm)(Mounting panel) 6.4
InstallationPush
MaterialNylon 66
Maximum Mounting Panel Thickness (mm)3.2
Operating Temperature Range (°C)-60 to 85
Suitable Band Width (mm)2.3 to 4.8
Where to UseFor indoor use

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
It is suitable for use in places where it is difficult for the feet of the fixture to stick out of the mounting panel.
Fixing the cable tie.
Feature
Suitable for use in locations where it is undesirable for the feet of the fixture to protrude outside the mounting panel.
Use
Fixing cable ties.

Ulasan Produk

Tidak ada ulasan