HellermannTyton Nylon clip

Sebelum PPN:
Rp69.900 - Rp179.900
Spesifikasi
Dimension B (mm)9.5
Dimension C (mm)4.8
Dimension D1 (mm)4.3
Dimensions t (mm)1.1
Flame retardanceUL94V-2
Material66 nylon
Operating Temperature Range (°C)-40 to +85
Suitable ScrewM4

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Since it is screwed, it can be firmly and firmly fixed.
* Screws are sold separately.
Warning
*Screws are sold separately.
Feature
Secure and strong fixing is possible because it is secured with screws.

Ulasan Produk

Tidak ada ulasan