Kikulon Kikuron Pro Q Sponge

Sebelum PPN:
Rp29.900
Spesifikasi
Height (mm)110
MaterialPolyurethane
Package Size (mm)Length: 115, Width: 70, Thickness: 35
Thickness (mm)35
TypeSponge scrubber laminated with highly durable compressed sponge pad
Width (mm)70

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
For preventing foreign matter contamination and color zoning at food manufacturing sites, etc.
For cleaning sites that require high durability.
For cleaning items that you do not want to scratch, such as melamine tableware
For removing dirt from cooking utensils and washing dishes, etc.
For cleaning pots, kettles, around the range and sink.
*Please note that alkaline detergents, chlorine bleach, and mold removers may cause deterioration of this product.
*After use, wash thoroughly and drain the water.
*Do not place near fire or in a high temperature location.
Warning
*Please note that alkaline detergents, chlorine bleach, and mold removers may cause deterioration of this product.
*Please wash thoroughly and drain water after use.
*Please do not place it near fire or in high temperature places.
Feature
For preventing foreign matter contamination and color zoning at food manufacturing sites.
For cleaning sites that require high durability.
For washing items that you do not want to damage, such as melamine tableware.
Use
For removing stains from cooking utensils and washing dishes, etc.
For cleaning pots, pots, microwave areas, and sinks.

Ulasan Produk

Tidak ada ulasan