OSG Carbide Square End Mill + WXL Coat + 2 Blades + 3D Blade Length Type + WXL-3D-DE

Kondisi Barang:
Sebelum PPN:
Rp369.900 - Rp979.900
Spesifikasi
Corner ShapePinkado
Helix Angle (°)35
MaterialCemented carbide
Number of Tips2
Outer Diameter Tolerance (mm)0 to -0.02
Surface TreatmentWXL coating

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Applicable Workpiece Materials : Carbon steel/alloy steel/tool steel (~ 40HRC): ◎, pre-hardened steel/hardened steel (~ 45HRC: ◎, ~ 55HRC: 〇), stainless steel (~ 35HRC): ◎, cast iron/ductile cast iron (~ 350HB) : ◎, Copper alloy: ◎, Aluminum alloy: 〇, Titanium alloy: 〇, Heat resistant alloy: 〇
Feature
A 2-flute end mill with a hard lubricant WXL coating.
It is effective for cutting not only steel but also copper alloys. A 3D blade length type that is recommended for both wet and dry machining.
Also recommended for shrink fit systems.

Ulasan Produk

Tidak ada ulasan