OSG Carbide Square End Mill + WXL Coat + 2 Blades + 2D Blade Length Type + WXL-2D-DE

Kondisi Barang:
Sebelum PPN:
Rp409.900 - Rp1.099.900
Spesifikasi
Corner ShapePinkado
Helix Angle (°)30
MaterialCemented carbide
Number of Tips2
Outer Diameter Tolerance (mm)0 to -0.02
Surface TreatmentWXL coating

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Applicable Workpiece Materials : Carbon steel/alloy steel/pre-hardened steel/tool steel (~ 40HRC): ◎, pre-hardened steel/hardened steel (~ 45HRC: ◎, ~ 55HRC: 〇), stainless steel (~ 35HRC): ◎, cast iron/ductile cast iron (~ 35HRC) ~ 350HB): ◎, Copper alloy: ◎, Aluminum alloy: 〇, Titanium alloy: 〇, Heat resistant alloy: 〇
Feature
A 2-flute end mill with a hard lubricant WXL coating. It is effective for cutting not only steel but also copper alloys. A 2D blade length type that is recommended for both wet and dry processing.
Also recommended for shrink fit systems.

Ulasan Produk

Tidak ada ulasan