OSG Carbide Corner R End Mill FX Coat Powerful Multifunctional FXS-PKE

Kondisi Barang:
Sebelum PPN:
Rp2.699.900 - Rp4.499.900
Spesifikasi
Applicable Workpiece MaterialsCarbon steel/alloy steel/pre-hardened steel/tool steel (~ 40HRC): ◎, pre-hardened steel/hardened steel (~ 55HRC: ◎, ~ 60HRC: 〇), stainless steel (~ 35HRC): ◎, cast iron/ductile cast iron (~ 35HRC) ~ 350HB): ◎, Titanium alloy: ◎, Heat resistant alloy: ◎
Blade Diameter Tolerance (mm)0 to -0.02
Helix Angle (°)About 45
MaterialCarbide (CARBIDE)
Number of Tips4
Surface TreatmentFX coating

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Ideal for high-efficiency machining in pocket engraving.
It has high rigidity due to the minimum necessary flute length, and the strong helix allows for excellent chip evacuation.
Also recommended for shrink fit systems.

Ulasan Produk

Tidak ada ulasan