AS ONE Digital Scale Azpro Mini ACX Series (Timbangan Digital)

Sebelum PPN:
Rp3.099.900
Spesifikasi
AS ONE Part Number7-6934-03
Display FormatDigital
FunctionTare and auto power off
Main Unit Dimensions (mm)201x135x41
Maximum Capacity (g)5200
Minimum Reading (g)1
Power SupplyAA battery x 3 (attached for test) or AC adapter (AC100V 50/60Hz, sold separately)
Stabilization Time (s)About 1.5
Typeelectronic balance
Unit of Weighingg
Weighing Pan Dimensions (mm)142x128
Weighing Pan ShapeSquare

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Equipped with a removable stainless steel weighing pan.
The thin design allows for stacking and storage.

Ulasan Produk

Tidak ada ulasan