AS ONE Twin COND Meter II LAQUAtwin

Sebelum PPN:
Rp7.699.900
Spesifikasi
AccessoriesEyedropper 1 piece, Instruction Manual, Quick Manual, Storage Case, Standard Conductivity Solution (1.41mS/cm) 1 piece (14ml), Treatment Solution 1 piece (14ml)
Accuracy (%)±5 F.S. against Range 4
Accuracy Range1 to 3 to ±2% F.S.
CalibrationUp to 3 points
Environment Used5 to 40°C , 85% relative humidity or less (Not dew condensation)
External Dimension (mm)164x29x20 (Excluding Projections)
Measurement Range0 to 199.9mS/cm (0 to 19.9 S/m), 0 to 9900ppm
Package Size (mm)130x70x190
Power SupplyCR 2032 Button batteryx2 pieces (test attachment)
Resolution10 to 199μS/cm = 1μS/cm; 2200 to 1999μS/cm = 1μS/cm; 32.0 to 19.99mS/cm = 0.01mS/cm; 420.0 to 199.9mS/cm = 0.1mS/cm
Temperature Display Range (°C)0 to 50 /0.1
WaterproofIP67

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Warning
- Automatic range switching, automatic recognition of standard solution, temperature conversion (25 °C Temperature Conversion Factor 2% fixed),
- Battery level indicator, sensor replaceable, TDS conversion function (Factor (0.4 to 1.0), 442, NaCl, EN 27888)
- Temperature sensor adjustment function, auto hold, auto stability function, auto power off (30 minutes)
Feature
- It is possible to perform drop measurement with a small sample (0.12 mL ~).
- It can perform various measurements such as dropping, dipping, scooping and wiping (when using the sampling sheet of the attached consumables).
- Equipped with a backlight liquid crystal, measurement values can be checked even in dark places.

Ulasan Produk

Tidak ada ulasan