FLUKE Networks Need-L-Lock Crimping Pliers

Sebelum PPN:
Rp1.199.900
Spesifikasi
ColorYellow
Handle MaterialRubber
Handle TypeErgonomic Grip
Jaw MaterialSteel
Nominal Capacity (AWG)22-24
Type4-in-Tool, Needle Nose

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The Need-L-Lock crimping pliers' patented four-in-one tool combines a UR/UY/UG crimper, needle nose pliers, wire stripper and cutter. This means one less tool on your belt!These crimping pliers' aligned crimping jaws come down square ensuring a solid connection. These pliers' crimping jaws are grooved to provide a better grip on wires and feature a built-in cutter and cable stripper.These 6.5" (16.5 cm) needle-nose crimping pliers are forged of high-quality steel with rubber-coated ergonomic handles for a reliable, non-slip grip.
Use
For Crimping UR/UY/UG Connector

Ulasan Produk

Tidak ada ulasan