FLUKE Networks D914S Impact Tool with Eversharp 110 Blade

Sebelum PPN:
Rp4.499.900

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
10061110 D914S  Impact Tool with Eversharp 110 Blade
SoftTouch D914S Impact Tool offers an ergonomic design with a soft rubber handle for better grip and rounded edges to absorb more of the impact recoil.

Includes built-in probe pic/spudger and torque, allowing you to choose from high-and low-impact settings.

D914S Impact Tool
The D914 Series impact tools are the only impact tools that combine torque and impact in one tool. They also include a built-in hook and spudger into the handle. Use the hook to remove wires from any style block or to help trace wires. Use the spudger to remove the cross-connect module from the mounting bracket. Quick and easy blade replacement, and extra blade storage available in the handle.
The D914S model includes all of these great features, plus an ergonomically designed handle made with special rubber to reduce impact recoil and hand fatigue.
Warning
Image on this page only as Representative Image, Please check the specifications of each size and color for details
Feature
- Industry standard, internationally accepted
- Hook and spudger tools are built into the handle
- Automatic spring handle --choose low impact for 24/26 gauge wire or high impact for 22 gauge wire
- D914 and D914S impact tools accept Phillips-head or flat screwdriver blade
- Convenient blade storage built into the handle
- Adapter blade allows technician to use a variety of torque tool bits and sockets
- Easy blade insertion, locks in place
- D914S soft touch impact tool features a rubber handle and special ergonomic design for better grip and to reduce hand fatigue

Ulasan Produk

Tidak ada ulasan