Schneider Standard Control Unit
#Grup produk P111157958
Spesifikasi
| Control Circuit Voltage (V DC) | 24 |
|---|---|
| Control circuit voltage limits (V DC) | 20 to 27 for DC circuit 24 V in operation, 14.5 V for DC circuit 24 V drop-out |
| Current consumption (mA at 24 V DC, rms sealed) | 60 with LUB12, 80 with LUB32, 80 with LUB38 |
| Dimensions (HxWxD) | 66x45x60 |
| Heat Dissipation (W) | 2 for LUB12, 3 for LUB32, 3 for LUB38 |
| Load Type | 3-phase motor - cooling: self-cooled |
| Motor Power (kW) | 5.5 at 400 to 440 V AC 50/60 Hz, 5.5 at 500 V AC 50/60 Hz, 9 at 690 V AC 50/60 Hz |
| Network Frequency (Hz) | 40 to 60 |
| Operating Time (ms) | 35 ms opening, 70 ms closing with LUB12, 35 ms opening, 70 ms closing with LUB32, 35 ms opening, 70 ms closing with LUB38 |
| Product Certifications | CE, UL, CSA, CCC, EAC, ASEFA, ATEX, Marine |
| Rated Impulse with Stand Voltage (kV) | 6 (IEC 60947-6-2) |
| Rated Insulation Voltage (V) | 690 (IEC 60947-6-2), 600 (UL 60947-4-1, CSA C22.2 No 60947-4-1) |
| Rated Operational Voltage (V AC) | 690 |
| Rated motor current adjustment range (A) | 3 to 12 |
| Safe separation of circuit (V) | 400 V SELV between the control and auxiliary circuits, between the control or auxiliary circuit and the main circuit (IEC 60947-1) |
| Standards | EN 60947-6-2, IEC 60947-6-2, UL 60947-4-1 with phase barrier, CSA C22.2 No 60947-4-1 with phase barrier |
| Thermal Overload Class | Class 10 - frequency limit: 40…60 Hz - temperature compensation: -25…70 °C (IEC 60947-6-2), Class 10 - frequency limit: 40…60 Hz - temperature compensation: -25…70 °C (UL 508) |
| Tripping Threshold | 14.2xIr +/- 20 % |
| Typical current consumption (mA at 24 V DC) | 130 while closing with LUB12, 220 while closing with LUB32, 220 while closing with LUB38 |
| Utilisation Category | AC-43, AC-44, AC-41 |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
TeSys U standard control unit to be inserted in power bases LUB12, LUB32, LUB38 to form a TeSys U starter controller, for 3-phase motor applications up to 5.5kW@400V. It provides full protection to motors with a rated current Ir 3-12A (Ir adjustable), overload tripping class 10, short circuit at 13 x Irmax, overcurrent at 14.2 x Ir, phase loss, insulation fault (protection of equipment only). To be used with a 24V DC voltage for the control of the starter (through the control terminals A1/A2 located in the power base). Certified when used in conjunction with a LUB power base (IEC, UL, CSA, CCC, EAC, Marine), Green Premium compliant (RoHS/REACh).
Feature
- Protection against overload and short-circuit- Control unit includes electronic components and the current adjustment dial
- Modular, plug & play structure helps you to perform quick maintenance
- Direct access to detailed information for every motor starter of your installation
- Advanced motor management system
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
