INAX Vintage Oak Rib Wall Tile (Keramik Dinding)

Sebelum PPN:
Rp6.999.900
Spesifikasi
Actual Dimension (mm)302x150.5
Both Joints Dimensions (mm)303x151.5
Thickness (mm)9.0

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
VINTAGE OAK Vintage wood grain design with texture. Recommended for natural interior space.
Warning
- There are a large number of patterns and a large color width to bring out Shape Drawingthe texture of the material.
- Natural wood has been faithfully reproduced, you may see apattern of cracking pattern or crystal pattern.
- 606xl 51 single side small end finish (shortside), 303xl 51 single side small end finish is available, so horizontal lining is recommended.
- The module of this product is designed with approximately 1.0mm of the joint width inboth vertical and horizontal directions, and you can see the comb shaped adhesive and soon.
- Because the small end is not decorated, the color is di fferent from the surface.Please check the actual sample.
- One side colored pieces are by paint.
- This productmixes several relief surface shapes.
- The rib surface assumes the point use. It isrecommended to turn upside down when you put on the surface so that the directions ofadjacent patterns do not connect.

Ulasan Produk

Tidak ada ulasan