INAX Stone II Wall Tile

Sebelum PPN:
Rp5.699.900 - Rp6.999.900
Spesifikasi
Thickness (mm)7.0

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
STONE II Stunning design inspired by natural masonry.
Warning
- There are a large color width to bring out the texture of the material.
- Forinstallment of this product on a reinforced concrete foundation, joints are separated by0.5~1.0mm in both vertical and horizontal directions by the specification, and you can seethe comb shaped adhesive and so on. When installing on a board foundation, the joints would be connected.
- There are directions in the surface and pattern. It is recommended tocarry out the construction to align right up. The small end face of one side small end a finishis touch up finish. However, the handle may fall to the ri ght in the 303xl 51 flat and the fittingpart.
- One side colored pieces are by paint.
- The odd set can't be shipped in bulk. Pleaseuse 303 flats, 303x 151 flats, 151 flats.

Ulasan Produk

Tidak ada ulasan