INAX Roughsawn Wall Tile (Keramik Dinding)

Sebelum PPN:
Rp4.799.900 - Rp5.699.900
Spesifikasi
Actual Dimension (mm)24.25x74.5
Both Joints Dimensions (mm)303x303

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
ROUGHSAWN It features a textured relief of roughwood with beautiful color variation.
Warning
-There are a large color width to bring out the texture of the material.
- Joints of this product are separated by the specification, which makes the back netand striped marks visible. The joint width between sheets and the one within sheetsare kept similar, so that the product is installed with a natural look (1.0mm±0.8mm,depends on the product).
-Because the small end is not decorated, the color isdifferent from the surface. Please check the actual sample.
-This product mixesmultiple relief surfaces. Vertical tension is recommended. Features are set on the basisof vertical lining. Vertical tension is recommended. Features are set on the basis ofvertical lining.
- The internal dimension of 90° is (18.25+ 18.25) x 74.75 mm. 25x75.
- The 25x75(fitting feature) is a feature that reduces the unevenness of the in cornerby aligning grains of the same thickness in the in corner part, but it does not meanbecome completely flat because it has a design.

Ulasan Produk

Tidak ada ulasan